Shop All DC Washdown Motors
Dayton
Washdown Motor, 3 Ph, TENV, 1 HP, 1725 rpm
Mfr # 1TRZ6
Zoro # G0581131
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- RPM Range 1,701-1,800
- Voltage 230/460V AC
- Frame 56C
Product Information
- Brand Dayton
- MFR # 1TRZ6
- Zoro # G0581131
- UPC # 190735147696
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Shaft Length | 2 in |
Shaft Dia. | 5/8 in |
Overall Length | 11 9/16 in |
Length Less Shaft | 10 1/4 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.0/1.5 A, 56C Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Drag Brake 3/4"ID, 7429-5 (7429-5)
- FAG BEARINGS 6200 Series, Single Row Radial/Deep Groove Ball Bearing, 10Mm Id X 30Mm Od X9Mm W, Sealed (6200C 2HRS C3)
- GAST Fil/Muff 16Oz Glass 3/8Npt Sp Ab599 (AB599)
- BESTORQ Bestorq Timing Belt Model 645-5M-20 - 25.39 in Outside Length - 0.59 in Top Width (645-5M-20)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (1TRZ3)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1725 rpm (1TRZ4)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 3450 rpm (1TRZ7)
- DAYTON Washdown Motor, 3 Ph, TEFC, 5 HP, 1760 rpm (5XAU1)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 7-1/2 HP, 1765 rpm (5XAV0BH)
- DAYTON Washdown Motor, 3 Ph, TEFC, 5 HP, 1765 rpm (2RKY7)
- LEESON General Purpose Motors, 25 HP, 60 Hz (194012.00)
- Dayton DC Washdown Motors