Shop All DC Washdown Motors
Dayton
Washdown Motor, 3 Ph, TEFC, 5 HP, 1760 rpm
Mfr # 5XAU1
Zoro # G0603757
product price: $1,328.99
/ea
Free Shipping & Returns
$1,328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 5
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Product Information
- Brand Dayton
- MFR # 5XAU1
- Zoro # G0603757
- UPC # 190735355534
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Body Dia. | 8.38 in |
Length Less Shaft | 14 1/8 in |
Shaft Length | 2 5/8 in |
Overall Length | 15 in |
Shaft Dia. | 1 1/8 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1,755, Voltage 230/460V AC, Full Load Amps 12.5/6.2 A, 184TC Frame, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal, Motor Frame Material Epoxy Coated Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER No. 41 Roller Chain Connecting Link 8PK (75883)
- D&D 85" Outside Length, 7/8" Top Width, 1 Ribs (C81)
- BOSTON GEAR Worm, 8DP, 14.5PA, 1.5PD, Steel, KWY, L1076 (L1076)
- PARKER Hydraulic Hose Fitting, 1/2"-14, NPTF (30182-8-8B)
- DAYTON Washdown Motor, PSC, TEAO, 1/2 HP, 1075 rpm (12V775)
- DAYTON Washdown Motor, 3 Ph, TEFC, 1 HP, 1750 rpm (4GPR9)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1745 rpm (6WY55)
- DAYTON Washdown Motor, TEFC, 2 HP, 3450 rpm, 56C (48ZJ95)
- DAYTON Washdown Motor, TEFC, 2 HP, 1725 rpm, 56C (48ZJ97)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (1TRZ3)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1155 rpm (6WY30)
- Dayton DC Motors