Shop All Exhaust and Supply Fan Accessories
Dayton
Wall Housing, Galv Steel, For 30 In Fan
Mfr # 3FKF9
Zoro # G0884405
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fan Dia. (In.) 30 in
- Construction 18 Gauge Galvanized Steel
- Application For Use With Exhaust/Supply Fans
- Width (In.) 34 1/8 in
- Gauge 18
Product Information
- Brand Dayton
- MFR # 3FKF9
- Zoro # G0884405
- UPC # 190735285329
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
For Fan Dia. (In.) | 30 in |
Width (In.) | 34 1/8 in |
Dimension A (In.) | 34 1/8 in |
Depth (In.) | 38 in |
Height (In.) | 34 1/8 in |
Dimension C (In.) | 1 1/4 in |
Dimension B (In.) | 38 in |
Recommended Wall Opening HxW | 35 5/8 in x 35 5/8 in |
Overall HxWxD | 34 1/4 in x 34 1/4 in x 38 in |
For Blade Diameter | 30 in |
For Cut-Out Width | 35 5/8 in |
For Cut-Out Height | 35 5/8 in |
Overall Height | 34 1/4 in |
Overall Width | 34 1/4 in |
Recommended Wall Opening HxW (Direct-to-Wall Installation) | 35 5/8 in x 35 5/8 in |
Overall Depth | 38 in |
Details
Item | Wall Housing |
Construction | 18 Gauge Galvanized Steel |
Application | For Use With Exhaust/Supply Fans |
Gauge | 18 |
Thickness | 18 |
Finish | Galvanized |
Includes | 1 Guard, (4) Mounting Angle, (4) Side Panel |
Material | Steel |
Description
Wall Housing, For Blade Diameter 30 in, For Cut-Out Height 35 5/8 in, For Cut-Out Width 35 5/8 in, Thickness 18, Material Steel, Overall Depth 38 in, Overall Height 34 1/4 in, Overall Width 34 1/4 in, Finish Galvanized, Includes 1 Guard, (4) Mounting Angle, (4) Side Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Wall Control Ceiling Fan 3 Speeds and -Light Dimmablemer (7787500)
- LOCK-TOP LOCK-TOP 09505 8 in. x 17 in. Lock-Top II Chimney Cap-Damper (9505)
- PERFECT AIRE 15,000 Btu Ptac Heat Pump W/ 3.5 Kw Electric Heat Assist (4PTH15A-HE-3.5)
- PARKER Filter/Dryer, 1/4 In (LLD-032)
- DAYTON Weatherhood, 18 In. (16D559)
- DAYTON Exhaust Fan, 20 In, 4153 CFM (10D968)
- DAYTON Weather Hood, 42 In, Galvanized Steel (1WBW3)
- DAYTON Exhaust Fan Venturi Frame, 28x28, Galv (10E037)
- DAYTON Guard Mounted Exhaust Fan, Blade 24" Dia. (484X57)
- DAYTON Fan Guard, 28-1/8 In. H, 28-1/8 In. W (1WBU3)
- DAYTON Exhaust Fan, 20 In, Hazardous Location (10E002)
- Dayton Exhaust and Supply Fan Accessories