Shop All Exhaust and Supply Fan Accessories
Dayton
Wall Collar, Galv Steel, For Fan Dia 20 In
Mfr # 3FKF3
Zoro # G1732455
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fan Dia. (In.) 20 in
- Construction 18 Gauge Galvanized Steel
- Application For Use With Exhaust/Supply Fans
- Gauge 18
- Height (In.) 24 1/8 in
Product Information
- Brand Dayton
- MFR # 3FKF3
- Zoro # G1732455
- UPC # 190735285268
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
For Fan Dia. (In.) | 20 in |
Height (In.) | 24 1/8 in |
Dimension A (In.) | 24 1/8 in |
Depth (In.) | 17 1/2 in |
Width (In.) | 24 1/8 in |
Dimension B (In.) | 18 1/2 in |
For Cut-Out Height | 25 5/8 in |
Overall Width | 24 1/4 in |
For Cut-Out Width | 25 5/8 in |
Overall Height | 24 1/4 in |
Overall Depth | 17 1/2 in |
For Blade Diameter | 20 in |
Details
Item | Wall Collar |
Construction | 18 Gauge Galvanized Steel |
Application | For Use With Exhaust/Supply Fans |
Gauge | 18 |
Finish | Galvanized |
Material | Steel |
Includes | (4) Mounting Angle, (4) Side Panel |
Thickness | 18 |
Description
Wall Collar, For Blade Diameter 20 in, For Cut-Out Height 25 5/8 in, For Cut-Out Width 25 5/8 in, Thickness 18, Material Steel, Overall Depth 17 1/2 in, Overall Height 24 1/4 in, Overall Width 24 1/4 in, Finish Galvanized, Includes (4) Mounting Angle, (4) Side Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 45-1/2 In. L, 1200 Deg F (CSH01617)
- DAYTON Portable Air Cleaner, UV, 0.65 CFM (2KXN9)
- RHEEM 62-104058-02 Integrated Furnace (62-104058-)
- DAGAN Dagan 1512 Coal Hod with Two Handles; Black (1512)
- DAYTON In-Line Cabinet Ventilator, 124 CFM, 115 V (3DPE7)
- DAYTON Wall Collar, 14 In. (16D551)
- DAYTON In-Line Cabinet Ventilator, 545 CFM, 115 V (3DPF3)
- DAYTON Guard Mounted Exhaust Fan, Blade 10" Dia. (484X52)
- DAYTON Ceiling Ventilator, 780 CFM, 115 V (5AE77)
- DAYTON Exhaust Fan Venturi Frame, 28x28, Galv (10E037)
- CANARM Exhaust Fan, Hazardous Location, 20In (AX20-4)
- Dayton Exhaust and Supply Fan Accessories