Shop All Exhaust and Supply Fan Accessories
Dayton
Wall Collar, 12 In.
Mfr # 16D550
Zoro # G4578822
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fan Dia. (In.) 12 in
- Construction 20 Gauge Galvanized Steel
- Application For Use With Exhaust/Supply Fans
- Dimension A (In.) 16 1/8 in
- Dimension B (In.) 16 1/8 in
Product Information
- Brand Dayton
- MFR # 16D550
- Zoro # G4578822
- UPC # 190735129579
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
For Fan Dia. (In.) | 12 in |
Dimension A (In.) | 16 1/8 in |
Dimension B (In.) | 16 1/8 in |
Width (In.) | 16 1/8 in |
Depth (In.) | 12 in |
Height (In.) | 16 1/8 in |
For Blade Diameter | 12 in |
Overall Width | 16 1/4 in |
For Cut-Out Height | 17 5/8 in |
For Cut-Out Width | 17 5/8 in |
Overall Height | 16 1/4 in |
Overall Depth | 12 in |
Details
Item | Wall Collar |
Construction | 20 Gauge Galvanized Steel |
Application | For Use With Exhaust/Supply Fans |
Gauge | 20 |
Thickness | 20 |
Material | Steel |
Includes | (4) Mounting Angle, (4) Side Panel |
Finish | Galvanized |
Description
Wall Collar, For Blade Diameter 12 in, For Cut-Out Height 17 5/8 in, For Cut-Out Width 17 5/8 in, Thickness 20, Material Steel, Overall Depth 12 in, Overall Height 16 1/4 in, Overall Width 16 1/4 in, Finish Galvanized, Includes (4) Mounting Angle, (4) Side Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF Inv Fl Male Con 5/16X1/8 (4367751)
- NAVAC Cart for NRD16T/24M/30M (CART1)
- MAXX AIR 4000 Series 1,600 CFM Roof Mount Power Attic Ventilator in Black (CX4000AMBLUPS)
- SUPERCOOL A/C Leak Detection Dye, 1 Oz (9497)
- DAYTON HD Wall Collar, 48 In, Galvanized Steel (1WBV6)
- DAYTON Ceiling Ventilator, 557 CFM, 115 V (5AE75)
- DAYTON In-Line Cabinet Ventilator, 266 CFM, 115 V (3DPE9)
- DAYTON Cabinet Exhaust Fan, 30 In, 208-230/460 V (1AHB9)
- DAYTON Exhaust Fan, 24 In, Hazardous Location (10E005)
- DAYTON Exhaust Fan, 24 In, 3533 CFM (10D959)
- CANARM Exhaust Fan, Hazardous Location, 14 In (AX14-4)
- Dayton Exhaust and Supply Fan Accessories