Shop All Balancing and Zoning Dampers
Dayton
Volume Control Damper, 11-3/4"W, 11-3/4"H
Mfr # 2LRY7
Zoro # G0870685
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Extension Pin Kit
- Blade Material Galvanized Steel
- Max. Temp. 180 Degrees F
- Duct Width 12 in
- Duct Height 12 in
Product Information
- Brand Dayton
- MFR # 2LRY7
- Zoro # G0870685
- UPC # 190735222638
- Country of Origin United States
- Category Balancing and Zoning Dampers
Dimensions
Duct Width | 12 in |
Duct Height | 12 in |
Frame Height | 11.75 in |
Frame Width | 11 3/4 in |
Axle Dia. | 1/2 in |
Frame Depth | 5 in |
Frame Opening Width | 11 3/4 in |
Overall Width | 11 3/4 in |
Overall Height | 11 3/4 in |
Overall Length | 5 in |
Frame Opening Height | 11 3/4 in |
Rough Opening Width | 12 in |
Description
11.75 In.H-W 5 In.L GStl Volume Control Dampr, Damper Application Volume Control, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 3000 fpm, Overall Height 11 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Square, Fits Fan Diameter Not Applicable, For Duct Shape Square, Overall Width 11 3/4 in, Frame Material Thickness 16 ga, Overall Length 5 in, Connection Type Not Applicable, Frame Depth 5 in, Rough Opening Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 56 cfm, 115V, 50/60 Hz (42NL21)
- HOSHIZAKI Shutter (215459-01)
- ARMSTRONG INTERNATIONAL Steam Trap, 50 psi, 650F, 6 In. L (50KD10)
- BELL & GOSSETT STEEL BAFFLE (A91559)
- DAYTON Volume Control Damper, 9-3/4" W (2LRY6)
- DAYTON Volume Control Damper, 23-3/4"W, 23-3/4"H (2LRZ1)
- DAYTON Volume Control Damper, 8-1/4"D, 14"DuctDia (3HGP2)
- DAYTON Rectangular Balancing Damper, 8x6 (22CV84)
- DAYTON Remote Balancing Damper, 12 In (48C162)
- DAYTON Rectangular Balancing Damper, 12x10 (22CV86)
- IO HVAC CONTROLS Bypass Damper, Electronic, 8x8" (EB-0808)
- Dayton Dampers