Shop All Milling and Drilling Machines
Dayton
Vertical Milling Machine, Overall 80" H
Mfr # 467K96
Zoro # G7124999
product price: $32,153.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$32,153.99
Free 30-Day Returns
Key Features
- Type Turret Mill
- Table Size (In.) 10 x 54
- Voltage 230/460V
- Motor HP 5
- Phase 3
Product Information
- Brand Dayton
- MFR # 467K96
- Zoro # G7124999
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Table Size (In.) | 10 x 54 |
T-Slot Size (In.) | 1-7/64 |
Quill Dia. (In.) | 3-15/16 |
Overall Depth | 50 in |
Overall Width | 50" |
Overall Height | 80 in |
Quill Dia. | 3 15/16 in |
Ram Travel Length | 5 in |
Overall Length | 50 in |
Spindle Taper Size | NT40 |
Table Length | 10 in |
Table Width | 54 in |
Description
Knee/Column Milling Machine, Table Length 10 in, Table Width 54 in, 5 hp, Table Load Capacity 550 lb, Phase 3, Voltage 230/460V, Longitudinal Travel 35 in, Min. Spindle Speed 75 RPM, Max. Spindle Speed 4,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Die, Button 7/8-14 Unf (38425)
- DRILL AMERICA 1-1/2"-11-1/2 NPS HSS 7 Flute Straight Pipe Tap (DWT64123)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 861 Cleveland 3/8X3/4 In x 6 In Overall Length (C44642)
- UNIBOR 1in Extension, 3/4 weldon to 3/4 weldon (EX01)
- DAYTON Combination Lathe/Milling Machine, 115VAC (48WE41)
- DAYTON Mill/Drill, 14 In, 3/4HP, 110V, 115-2600 Sp (2LKP8)
- DAYTON Mill/Drill Machine, 5/8 Motor HP, 60 Hz (53UH19)
- DAYTON Mill/Drill Machine, 1-1/4 Motor HP, 60 Hz (53UH20)
- DAYTON Mill/Drill Machine, 16 in. Swing, 60Hz (2LKP9)
- DAYTON Mill/Drill Machine, 16 in. Swing, 60Hz (2LKR1)
- WHEELER-REX Drilling Machine, 3/4" and 1" BSPT (8300)
- Dayton Milling and Drilling Machines