Shop All Milling and Drilling Accessories
Dayton
Vertical Milling Machine, 88in H x 62in W
Mfr # 48WE80
Zoro # G4464811
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$15,992.99
Free 30-Day Returns
Key Features
- Type Turret Mill, Heavy Duty
- Table Length 9 in
- Table Width 49 in
- Table Size (In.) 9 x 49
- Head Angle Front/Back (Deg.) 45
Product Information
- Brand Dayton
- MFR # 48WE80
- Zoro # G4464811
- UPC # 190735896259
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Accessories
Dimensions
Table Length | 9 in |
Table Width | 49 in |
Table Size (In.) | 9 x 49 |
Overall Depth | 47 in |
Overall Height | 88 in |
Overall Width | 62" |
T-Slot Size (In.) | 5/8 |
Quill Dia. | 4 59/64 in |
Overall Length | 62 in |
Spindle Taper Size | R-8 |
Ram Travel Length | 4-59/64 in |
Description
Knee/Column Milling Machine, Table Length 9 in, Table Width 49 in, 3 hp, Table Load Capacity 500 lb, Phase 3, Voltage 230V, Longitudinal Travel 27-1/2 in, Min. Spindle Speed 60 RPM, Max. Spindle Speed 4,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6" 24 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5786)
- YG-1 TOOL CO Only One Pm60 3 Flutes 30 Degree Helix Roughing (Fine) End Mill (GYG68016)
- MKT FASTENING Threaded Stud, 1/4"-20, 1 x 3/4", PK100 (CS43410)
- WILLIAMS Williams Roll Bar, 18" (C-718)
- DAYTON Vertical Milling Machine, 88in H x 89in W (48WE81)
- DAYTON Milling Machine Starter Kit, R 8, 29 Pc (4LEX9)
- DAYTON Steel Floor Stand For Dayton Mill/Drills (2LKR3)
- DAYTON Collet Set, 12 Pcs, "1/8" to 3/4" x 1/16" (5PZP0)
- DAYTON Flute End Mill Set, 10 Pcs (16N203)
- DAYTON Compound Mill Table, .100 Dial Revolution (2LKU7)
- MI-T-M Mi-T-M 216881 5100 PSI 4.0 Orifice Rotating Nozzle (216881)
- Dayton Milling and Drilling Accessories