Shop All Drum Tools
Dayton
Vertical Drum Lifter/Dispenser, w/Chain
Mfr # 12R541
Zoro # G4301595
product price: $596.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$596.99
Free 30-Day Returns
Key Features
- Overall Height 45 1/2 in
- Number of Drums 1
- Overall Length 8 in
- Overall Width 33 1/4 in
- Drum Capacity 55 gal
Product Information
- Brand Dayton
- MFR # 12R541
- Zoro # G4301595
- UPC # 190735384442
- Country of Origin China
- Category Drum Tools
Dimensions
Overall Height | 45 1/2 in |
Overall Length | 8 in |
Overall Width | 33 1/4 in |
Chain Length | 6,000 mm |
For Maximum Drum Height | 36 in |
For Minimum Drum Diameter | 22 1/4 in |
For Maximum Drum Diameter | 22 3/4 in |
Overall LxWxH | 8 in |
Description
Vertical Drum Lifter/Dispenser, Color Yellow, Drum Orientation Vertical, Drum Tilt Control Pull Chain Tilt, Number of Grip Points Not Applicable, For Maximum Drum Diameter 22 3/4 in, For Maximum Drum Height 36 in, For Minimum Drum Diameter 22 1/4 in, Material Steel, Overall Length 8 in, Weight Capacity 800 lb, For Drum Material Metal, Grip Location Body, For Drum Capacity 55 gal, Product Type Lifting Hook
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drawer Insert, 20-1/2" W x 18-1/2" D (45-90)
- MONOFLO Straight Wall Container, Gray, Polyethylene, 12 in L, 15 in W (NRSO1215-07)
- MOLDED FIBERGLASS Stack & Nest Container, Red, Fiberglass Reinforced Composite, 24 1/4 in L, 14 3/4 in W, 8 in H (7805085280)
- PARTNERS BRAND Storage Bin, 6 in W, 4-1/2 in H, White, 12 in L, 50 PK (BINMT612)
- DAYTON Drum Lifter, 55 gal., 1100 lb. (30YP26)
- DAYTON Drum Carrier, 880 lb. (29PH16)
- DAYTON Vertical Drum Lifter, Cap 1000 Lb (12R539)
- DAYTON Sling Drum, 850 Lb Vertical, Dia 36In (1XWA4)
- DAYTON Salvage Drum Lifter, Cap 1000 Lb (12R543)
- DAYTON Drum Cradle, Cap 600 Lb, 4 Rigid Casters (1GC91)
- ZORO SELECT DRUM VENT, END OF DRUM BUNG, BRASS (08300)
- Dayton Drum Tools