Shop All Attic Exhaust Ventilators
Dayton
1500 CFM Roof Mount Attic Fan, 120V
Mfr # 10N202
Zoro # G4262675
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Control Method - Roof Ventilators Automatic
- Max. Attic Area (Sq.-Ft.) 2,100 sq ft
- Hz 60
- HP 1/6 hp
Product Information
- Brand Dayton
- MFR # 10N202
- Zoro # G4262675
- UPC # 190735110003
- Country of Origin China
- Category Attic Exhaust Ventilators
Dimensions
Dome Dia. (In.) | 24 in |
Overall Width | 24 in |
Overall Height | 8 in |
Dome Diameter | 24 in |
Overall Length | 24 in |
Rough Opening Diameter | 14 1/2 in |
Description
Attic Exhaust Fan, Control Type Humidistat, Thermostat, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 1,500 cfm, Base Material Steel, Fire Safety Shut-Off No, High-Efficiency Motor No, Housing Material Steel, Includes Humidistat Yes, Includes Shutter No, Includes Thermostat Yes, Maximum Attic Area 2,100 sq ft, Motor Horsepower 1/6 hp, Mounting Location Roof, Nameplate Voltage 120V AC, Overall Height 8 in, Overall Length 24 in, Overall Width 24 in, Dome Shape Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTM HYDRO MTM Heat Replacement Filter Cartridge For Blaze 200, Blaze 300 & Blast 360 (48.7154)
- KINCO 110V-AC 0-300HZ 220V-AC 0.4KW AC VFD DRIVE (CV20-1S-0004G)
- RAYCHEM Electric Heating Cable Kit, 120VAC, 100 ft Length (398575-000)
- GOODMAN A3468601 Silicone Pressure (M5) (A3468601)
- DAYTON 1220 CFM Gable Mount Attic Fan, 120V (10W193)
- DAYTON 1650 CFM Gable Mount Attic Fan, 120V (10W194)
- DAYTON 1650 CFM Gable Mount Attic Fan, 120V (10W195)
- DAYTON 1650 CFM Gable Mount Attic Fan, 120V (10W199)
- DAYTON 1650 CFM Gable Mount Attic Fan, 120V (10W197)
- DAYTON 120V Roof Mount Attic Fan, 1500 CFM (10N201)
- VENTAMATIC Cool Attic® Galvanized Steel Round Vent, 144" Sq. in NFA, Mill, 1/Pack (VX25)
- Dayton Attic Exhaust Ventilators