Shop All NEMA-Rated Enclosure Drives
Dayton
Variable Frequency Drive, 5 HP, 480VAC
Mfr # 13E642
Zoro # G4048983
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Control Method Dial
- Output Voltage 460V AC
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Input Phase AC Three
- Depth 7.25 in
Product Information
- Brand Dayton
- MFR # 13E642
- Zoro # G4048983
- UPC # 190735117699
- Country of Origin United States
- Category NEMA-Rated Enclosure Drives
Dimensions
Depth | 7.25 in |
Height | 9.8 in |
Width | 7.55 in |
Overall Depth | 7 1/4 in |
Overall Width | 7 1/2 in |
Overall Height | 9 3/4 in |
Description
Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 5 hp, Maximum Output Current 8.3 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0 to 120 Hz, Enclosure Rating NEMA 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-03-41)
- COILHOSE PNEUMATICS Flexcoil 0.160" ID x 20’ 1/4" MPT Swivel Reusable Red (PR532-20B-R)
- WESTWARD Grease Gun, Lever Handle, 8000 psi (15F202)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X10X10)
- DAYTON Variable Frequency Drive, 3 HP, 208-240V (13E639)
- DAYTON Variable Freq Drive, 1HP, 120/208-240V (13E645)
- DAYTON Variable Freq Drive, 1/2HP, 120/208-240V (13E660)
- DAYTON Variable Freq Drive, 3HP, 208-240V (13E648)
- DAYTON Variable Frequency Drive, 1 HP, 208-240V (13E650)
- DAYTON Variable Freq Drive, 2HP, 120/208-240V (13E635)
- Dayton NEMA-Rated Enclosure Drives