Shop All Open Enclosure Drives
Dayton
Variable Frequency Drive, 5 HP, 460VAC
Mfr # 32J579
Zoro # G5043543
original price:
$923.58
30% off
new price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 5 hp
- Input Voltage 460V AC
- Output Voltage 460V AC
- Input Phase AC Three
- Enclosure Open
Product Information
- Brand Dayton
- MFR # 32J579
- Zoro # G5043543
- UPC # 190735258200
- Country of Origin United States
- Category Open Enclosure Drives
Dimensions
Width | 4.4 in |
Height | 7.8 in |
Depth | 6.1 in |
Overall Depth | 6 1/8 in |
Overall Height | 7 3/4 in |
Overall Width | 4 3/8 in |
Description
Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 5 hp, Maximum Output Current 8.3 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0 to 240 Hz, Enclosure Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Diaphragm Accumulator, 45cu. In., 2600 psi (AD075B25T9A1)
- LINCOLN INDUSTRIAL Easy-Out Tools (LNI-66953)
- JUN-AIR Air Compressor, 2 hp, 10.57 gal, 9 cfm (1206215)
- G.L. HUYETT Shaft Collar, 1-1/4" x 3/4" x 9/16" SS PL (SC-0750-SS)
- DAYTON Variable Freq Drive, 1HP, 115/208-230V (32J571)
- DAYTON Variable Freq Drive, 2HP, 115/208-230V (32J572)
- DAYTON Variable Freq Drive, 1/2HP, 115/208-230V (32J570)
- DAYTON Variable Frequency Drive, 3 HP, 208-230V (32J576)
- EATON Variable Frequency Drive, 5 HP, 380-480V, Cutler-Hammer (DC1-349D5NB-A20CE1)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 400-480V, Altivar 212 AC Drive (ATV212HU75N4)
- EATON Variable Frequency Drive, 10 HP, 380-480V (DA1-34018FB-A20C)
- Dayton Open Enclosure Drives