Shop All Open Enclosure Drives
Dayton
Variable Frequency Drive, 3 HP, 460VAC
Mfr # 32J578
Zoro # G5043534
original price:
$587.72
13% off
new price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 3 hp
- Input Voltage 460V AC
- Output Voltage 460V AC
- Input Phase AC Three
- Enclosure Open
Product Information
- Brand Dayton
- MFR # 32J578
- Zoro # G5043534
- UPC # 190735258194
- Country of Origin United States
- Category Open Enclosure Drives
Dimensions
Height | 7.8 in |
Depth | 6.1 in |
Width | 4.4 in |
Overall Width | 4 3/8 in |
Overall Depth | 6 1/8 in |
Overall Height | 7 3/4 in |
Description
Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 3 hp, Maximum Output Current 5.5 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0 to 240 Hz, Enclosure Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Round Nozzle, 0.062" Hole dia., PK2 (41420)
- FASCO HVAC Motor, 1/50 HP, 1500 rpm, 115V, 3.3 (D124)
- SPEEDAIRE Spring Latch (6WA6973-4)
- D&D 58" Outside Length, 1/2" Top Width, 1 Ribs (A56/4L580)
- DAYTON Variable Freq Drive, 2HP, 115/208-230V (32J572)
- DAYTON Variable Frequency Drive, 3 HP, 208-230V (32J576)
- DAYTON Variable Freq Drive, 1/2HP, 115/208-230V (32J570)
- DAYTON Variable Freq Drive, 1HP, 115/208-230V (32J571)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 200-230V (FRN0004C2S-7U)
- EATON Variable Frequency Drive, 1 HP, 380-480V, Cutler-Hammer (DC1-342D2NN-A20CE1)
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 200-230V (FRN0020C2S-2U)
- Dayton Variable Frequency Drives