Shop All NEMA-Rated Enclosure Drives
Dayton
Variable Frequency Drive, 3 HP, 208-240V
Mfr # 13E638
Zoro # G4079932
product price: $674.99
/ea
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 230V AC
- Adjustable Deceleration Time 0.3 to 20 sec
- Input Frequency 50/60 Hz
- Control Type Dial
- Digital Readout No
Product Information
- Brand Dayton
- MFR # 13E638
- Zoro # G4079932
- UPC # 190735117651
- Country of Origin United States
- Category NEMA-Rated Enclosure Drives
Dimensions
Height | 9.8 in |
Depth | 7.25 in |
Width | 7.55 in |
Overall Depth | 7 1/4 in |
Overall Width | 7 1/2 in |
Overall Height | 9 3/4 in |
Description
Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Single, Three, Input Frequency 50/60 Hz, Maximum Output Power 3 hp, Maximum Output Current 9 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 120 Hz, Enclosure Rating NEMA 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Spirit, Drop-In Motor, 6" (59501)
- WEG 00218ET3E56CFL-S, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00218ET3E56CFL-S)
- TB WOODS L-Jaw Coupling Insert, L070, Buna N (L070N)
- POWERMATE Air Filter Element, V-Twin Sngl-Stage Cas (019-0240RP)
- DAYTON Variable Freq Drive, 5 HP, 0-480VAC (13E659)
- DAYTON Variable Freq Drive, 1HP, 120/208-240V (13E645)
- DAYTON Variable Freq Drive, 1HP, 120/208-240V (13E632)
- DAYTON Variable Freq Drive, 1/2HP, 120/208-240V (13E660)
- DAYTON Variable Frequency Drive, 1 HP, 208-240V (13E651)
- DAYTON Variable Frequency Drive, 3 HP, 208-240V (13E639)
- FUJI ELECTRIC Variable Frequency Drive, 50 HP, 380-480V (FRN050F1S-4U)
- Dayton Variable Frequency Drives