Shop All NEMA-Rated Enclosure Drives
Dayton
Variable Frequency Drive, 3 HP, 208-240V
Mfr # 13E637
Zoro # G3921145
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Current Limit, Electronic Inrush Current Limit (EICL), MOV Input Transient Suppression, Nuisance Tripping, Overload, Overvoltage, Regeneration Protection, Ride Through, Short Circuit, Under voltage
- Display Type LED
- Dynamic Braking Injection Braking
- Digital Readout No
- Input Voltage 230V AC
Product Information
- Brand Dayton
- MFR # 13E637
- Zoro # G3921145
- UPC # 190735117644
- Country of Origin United States
- Category NEMA-Rated Enclosure Drives
Dimensions
Depth | 7.25 in |
Height | 9.8 in |
Width | 7.55 in |
Overall Width | 7 1/2 in |
Overall Depth | 7 1/4 in |
Overall Height | 9 3/4 in |
Description
Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Single, Input Frequency 50/60 Hz, Maximum Output Power 3 hp, Maximum Output Current 9 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 120 Hz, Enclosure Rating NEMA 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Exmark LHP4417KA LAZER Z HP Zero Turn Mower Replacement Belt, A50LG (A50LG)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 3/4"-14 Thread Size (SH6-62)
- DIXON Wilkerson by Manual Drain, For Use with F18, F28, L18, L28, B18, B28 Filter (GRP-96-685)
- ZORO SELECT QD Bushing, Series SK, Bore 2-3/16 In (SK2316)
- DAYTON Variable Freq Drive, 3HP, 208-240V (13E648)
- DAYTON Variable Freq Drive, 1HP, 120/208-240V (13E644)
- DAYTON Variable Freq Drive, 1HP, 120/208-240V (13E632)
- DAYTON Variable Frequency Drive, 3 HP, 208-240V (13E639)
- DAYTON Variable Frequency Drive, 1 HP, 208-240V (13E650)
- DAYTON Variable Freq Drive, 3HP, 0-240VAC (13E649)
- EATON Variable Freq Drive, 3 HP, 5.6A, 380-500VAC (DG1-345D6FB-C21C)
- Dayton NEMA-Rated Enclosure Drives