Shop All Open Enclosure Drives
Dayton
Variable Frequency Drive, 3 HP, 208-230V
Mfr # 32J576
Zoro # G5043552
original price:
$664.99
10% off
new price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 3 hp
- Input Voltage 230V AC
- Output Voltage 230V AC
- Input Phase AC Single, Three
- Enclosure Open
Product Information
- Brand Dayton
- MFR # 32J576
- Zoro # G5043552
- UPC # 190735258170
- Country of Origin United States
- Category Open Enclosure Drives
Dimensions
Depth | 6.1 in |
Width | 4.4 in |
Height | 7.8 in |
Overall Depth | 6 1/8 in |
Overall Height | 7 3/4 in |
Overall Width | 4 3/8 in |
Description
Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Single, Three, Input Frequency 50/60 Hz, Maximum Output Power 3 hp, Maximum Output Current 9 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 240 Hz, Enclosure Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Metric Tapered Roller Bearing, 65mm Bore Dia., 120mm Outside Dia., 32.75mm Width (32213)
- PREVOST Hose Reel, 3/8" Hose Dia., 40 ft. Length, 175 psi (DRF 1012US)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (DBL6503)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (SAFL205-16G)
- DAYTON Variable Freq Drive, 1/2HP, 115/208-230V (32J570)
- DAYTON Variable Freq Drive, 2HP, 115/208-230V (32J572)
- DAYTON Variable Freq Drive, 1HP, 115/208-230V (32J571)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 400-480V, Altivar 212 AC Drive (ATV212HU22N4)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 200-230V (FRN0004C2S-7U)
- ARSENAL BY ERGODYNE Polyester Hoist Bucket, Swivel (5970)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 400-480V, Altivar 212 AC Drive (ATV212HD11N4)
- Dayton Open Enclosure Drives