Shop All NEMA-Rated Enclosure Drives
Dayton
Variable Frequency Drive, 1 HP, 208-240V
Mfr # 13E651
Zoro # G4206632
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 230V AC
- Accepts Input Control Signal With IODA Option
- With Line Contactor / No Line Contactor No Line Contactor
- For Use With 3-Phase Inverter Duty or TENV Motor
- Torque @ 1 Hz 100%
Product Information
- Brand Dayton
- MFR # 13E651
- Zoro # G4206632
- UPC # 190735117781
- Country of Origin United States
- Category NEMA-Rated Enclosure Drives
Dimensions
Height | 9.53 in |
Depth | 5.86 in |
Width | 5.51 in |
Overall Depth | 5 7/8 in |
Overall Width | 5 1/2 in |
Overall Height | 9 1/2 in |
Description
Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1 hp, Maximum Output Current 3.6 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 240 Hz, Enclosure Rating NEMA 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY 1/4 X 10 PU RECOIL HOSE GREEN (LMLP1410AFZ)
- GATES Metric-Power V-Belts, XPA832 (XPA832)
- SKF SKF-6018 2Z, Single Row Ball Brgs, 6018 2Z (6018 2Z)
- BAILEY Tie-rod Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (218369)
- DAYTON Variable Frequency Drive, 5 HP, 480VAC (13E643)
- DAYTON Variable Freq Drive, 1HP, 120/208-240V (13E633)
- DAYTON Variable Freq Drive, 2HP, 0-240VAC (13E646)
- DAYTON Variable Frequency Drive, 3 HP, 208-240V (13E639)
- DAYTON Variable Frequency Drive, 1 HP, 208-240V (13E650)
- DAYTON Variable Frequency Drive, 1 HP, 480VAC (13E654)
- DAYTON Variable Freq Drive, 2HP, 120/208-240V (13E635)
- Dayton NEMA-Rated Enclosure Drives