Shop All Open Enclosure Drives
Dayton
Variable Freq Drive, 1HP, 115/208-230V
Mfr # 32J571
Zoro # G4987437
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 1 hp
- Input Voltage 115/230V AC
- Output Voltage 230V AC
- Input Phase AC Single
- Enclosure Open
Product Information
- Brand Dayton
- MFR # 32J571
- Zoro # G4987437
- UPC # 190735258156
- Country of Origin United States
- Category Open Enclosure Drives
Dimensions
Width | 3.4 in |
Depth | 5.1 in |
Height | 7.25 in |
Overall Depth | 5 1/8 in |
Overall Width | 3 3/8 in |
Overall Height | 7 1/4 in |
Description
Variable Frequency Drive, Input Voltage 115/230V AC, Input Phase AC Single, Input Frequency 50/60 Hz, Maximum Output Power 1 hp, Maximum Output Current 4 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 240 Hz, Enclosure Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH BX210 Cogged V-Belt, 213" Outside Length, 21/32" Top Width, 1 Ribs (BX210)
- TSUBAKI Roller Chain, British, 10B ANSI, 10 ft. (RS10BRB)
- FESTO Solenoid Valve VUVG-L14-T32C-MZT-G18-1P3 (VUVG-L14-T32C-MZT-G18-1P3)
- POWERFLITE 3L560 56" Outside Length, 3/8" Top Width, 1 Ribs (3L560-2)
- DAYTON Variable Freq Drive, 2HP, 115/208-230V (32J572)
- DAYTON Variable Freq Drive, 1/2HP, 115/208-230V (32J570)
- DAYTON Variable Frequency Drive, 3 HP, 208-230V (32J576)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 230VAC, Altivar (ATV12HU15M3)
- EATON Variable Frequency Drive, 3 HP, 200-230V (DC1-32011NB-A20CE1)
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 200-230V (FRN005G1S-2U)
- EATON Variable Frequency Drive, 5 HP, 200-230V, Cutler-Hammer (DC1-32018NB-A20CE1)
- Dayton Variable Frequency Drives