Shop All Pump Parts
Dayton
Valve Seat
Mfr # 772096
Zoro # G6889976
original price:
$80.62
23% off
new price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Fits Brand Dayton
- For Use With Mfr. Model Number 3HJW3A, 3HJW5A
- Product Type Valve Seat
- Media Temperature (Maximum) 180 Degrees F
Product Information
- Brand Dayton
- MFR # 772096
- Zoro # G6889976
- UPC # 190735202753
- Country of Origin Japan
- Category Pump Parts
Dimensions
Details
Item | Valve Seat |
Material | Polypropylene |
Fits Brand | Dayton |
For Use With Mfr. Model Number | 3HJW3A, 3HJW5A |
Product Type | Valve Seat |
Media Temperature (Maximum) | 180 Degrees F |
Media Temperature (Minimum) | 0 Degrees F |
Compatible with Brand | Dayton |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Compatible with Manufacturer Model Number | 3HJW3A, 3HJW5A |
Compatible Manufacturer Part Number | 3HJW3A, 3HJW5A |
Compatible with Manufacturer Part Number | 3HJW3A, 3HJW5A |
Compatible with Manufacturer Model Number [NEW] | 3HJW3A, 3HJW5A |
Compatible Manufacturer Model Number | 3HJW3A, 3HJW5A |
For Use with Mfr. Model Number | 3HJW3A, 3HJW5A |
Description
Valve Seat, Compatible with Grainger Part Number 3HJW3A, 3HJW5A, Compatible with Manufacturer Model Number 3HJW3A, 3HJW5A, Material Polypropylene, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Valve Seat, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASE Pond Vacuum, 16in. dia, 13.3A, 1600W, 120VAC (37230)
- LITTLE GIANT PUMP Sewage Pump (511932)
- PULSATRON Diaphragm Metering Pump, 12 GPD, 150 PSI (LB03SA-KTC1-G19)
- GEMS SENSORS 9/16-18 UNF SPDT Liquid Flow Switch 240VAC 0.25 gpm (FS-4, 122353)
- DAYTON Pipe Plug, 1/8 NPT (PPL3502G)
- DAYTON Pressure Gauge (PP21115303G)
- DAYTON Manifold (780027)
- DAYTON Bearing (PPR0ZN000G)
- DAYTON Capscrew Zinc, 3/8-16 x 1 In, PK4 (PP60190G)
- DAYTON Booster Pump Flange Kit, 1-1/4 In. NPT, SS (21R871)
- BELL & GOSSETT Seal Bearing Assembly (189162LF)
- Dayton Pump Parts