Shop All Vacuum Accessories
Dayton
Vacuum Tube, 17-1/2", Mfr. No. 5UMR0
Mfr # 5UMR7
Zoro # G3480312
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1-1/2"
- Material Metal
- Length 17 1/2 in
- Width 1 1/2 in
- For Hose Diameter 1 1/2 in
Product Information
- Brand Dayton
- MFR # 5UMR7
- Zoro # G3480312
- UPC # 190735351932
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-1/2" |
Length | 17 1/2 in |
Width | 1 1/2 in |
For Hose Diameter | 1 1/2 in |
Diameter | 1 1/2 in |
Details
Material | Metal |
Fits Vacuum Brand | Nilfisk |
For Vacuum Type | Shop Vacuum |
For Use With | 5UMR0 |
Item | Extension Wands |
Includes | (2) Inserts |
Fits Vacuum Models | 5UMR0 |
Attachment Product Grouping | Extension Wands |
Type | Chrome , (2) Piece |
For Use With Mfr. Model Number | 5UMR0 |
Description
Extension Wands, For Hose Diameter 1 1/2 in, Material Metal, Length 17 1/2 in, Width 1 1/2 in, Diameter 1 1/2 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models 5UMR0, Includes (2) Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAIRE Fresh Linen Air Freshener, PK12 (221)
- CARLISLE FOODSERVICE Windshield Washer/Squeegee, 14-7/8", PK12 (36286800)
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772911NP)
- PROTOCHEM LABORATORIES Fresh Scent Foaming Enzyme Drain Cleaner/Odor Eliminator, 18 oz, PK12 (PC-ENZO FOAM)
- DAYTON Vacuum Hose, Black, 8 ft (61HW22)
- DAYTON General Purpose Wet/Dry Vacuum, 6 gal, 1,080 W (61HV82)
- DAYTON Vacuum Motor, 2-Stage, 110V (31UK93)
- DAYTON Vacuum Bag, PK5 (61HW05)
- DAYTON Vacuum Hose, Black, 12 ft (61HW21)
- DAYTON General Purpose Wet/Dry Vacuum, 6 gal, 1,080 W (61HV81)
- DAYTON Upright Vacuum Belt, Flat (40K047)
- Dayton Vacuum Accessories