Shop All Vacuum Accessories
Dayton
Vacuum Hose, Black, 12 ft
Mfr # 61HW21
Zoro # G503457223
$71.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Dia. 1 7/8 in
- Color Black; Red
- Material Plastic
- Fits Vacuum Brand Dayton
- For Vacuum Type Shop Vacuum
Product Information
- Brand Dayton
- MFR # 61HW21
- Zoro # G503457223
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Hose Dia. | 1 7/8 in |
Hose Length | 12 ft |
Details
Color | Black; Red |
Material | Plastic |
Fits Vacuum Brand | Dayton |
For Vacuum Type | Shop Vacuum |
Includes | Accessory Hose End |
Item | Crush-Resistant Vacuum Hose |
Hose Product Grouping | Crush-Resistant Vacuum Hose |
Description
Vacuum Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 60 gal Trash Bags, 38 in x 60 in, 16 microns, Natural, 200 PK (BWKRH3860S)
- PITT PLASTICS 36"x60" 22um 55 gal. XX Heavy Performance Roll Can Liner, PK150 (MR36604MK)
- PFERD Curved Handle Platers Brush - 4 Rows, .005 Brass Wire (89545)
- RUBBERMAID COMMERCIAL Zippered Vinyl Cleaning Cart Bag, 24 gal, 17.25" x 30.5", Yellow (1966719)
- DAYTON Commercial Wet/ Dry Vacuum, 6 gal, 1,200 W (61HV88)
- DAYTON General Purpose Wet/Dry Vacuum, 10 gal, 1,080 W (61HV83)
- DAYTON Foam Filter Sleeve, Standard, Wet (61HW04)
- DAYTON Vacuum Bag, PK5 (61HW05)
- DAYTON General Purpose Wet/Dry Vacuum, 12 gal, 1,080 W (61HV84)
- DAYTON Vacuum, 12 gal Tank Size, Stainless Steel, 2 1/2 in Vacuum Hose Dia., 114 cfm, Corded (61HV86)
- POOL CENTRAL Quick Snap Replacement Butterfly Clips For Swimming Pool Pole Attachment, 3Pk (32591345)
- Dayton Vacuum Accessories