Shop All Vacuum Bags
Dayton
Vacuum Bags, 5 PK
Mfr # 783G99
Zoro # G303076150
product price: $31.85
/pk 5, $6.37/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 3/4 in
- Bag Material Paper
- Ply Count 2-Ply
- Bag Reusability Non-Reusable
- Bag Product Grouping Vacuum Bag
Product Information
- Brand Dayton
- MFR # 783G99
- Zoro # G303076150
- Country of Origin China
- Category Vacuum Bags
Dimensions
Length | 13 3/4 in |
Height | 3 in |
Width/Diameter | 17 3/4 in |
Details
Item | Vacuum Bags |
Bag Material | Paper |
Ply Count | 2-Ply |
Bag Reusability | Non-Reusable |
Bag Product Grouping | Vacuum Bag |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Models | 4YE65, 4YE66 |
Bag Pickup Type | Dry |
Fits Vacuum Brand | Dayton, DeWalt, Stanley |
Bag Filtration Type | Standard |
Description
Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dayton, DeWalt, Stanley, Fits Vacuum Models 4YE65, 4YE66, Bag Filtration Type Standard, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 3 in, Length 13 3/4 in, Width/Diameter 17 3/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL All-Purpose Horsehair Floor/Finish, 36 (CC192-01)
- SCRUBBING BUBBLES Glade Plug-Ins Sheer Vanilla Embrace Scent Air Freshener Refill 1.34 oz Liquid (21764)
- POPULAR LIFE Kleen Mitt, Medium Grade Scouring Pad, Green Mitt, Right Hand (PL-MS-KMGM-3-RHGL)
- SUNNYSIDE Liquid 1 gal. Advanced Mildewcide Treatment, Bottle (78902S)
- DAYTON Vacuum Bag, 21-1/2 x 8", 10 PK (41C212)
- DAYTON Vacuum Bags, 2 PK (61HW14)
- DAYTON Vacuum Bag, 2-ply, 5 PK (2YMU3)
- DAYTON Vacuum Bag, 9 Gal, 5 PK (19-0222)
- DAYTON Vacuum Bags, 13 1/2 in L, 7 3/4 in W, Cloth (783GC3)
- DAYTON Vacuum Bag, 2-ply, 10 PK (4JMU7)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (3ZJJ1)
- Dayton Vacuum Bags