Shop All Vacuum Bags
This Product is Discontinued
Dayton
Vacuum Bag, 5 PK (Discontinued)
Mfr # 1UFP3
Zoro # G1738983
This Product is Discontinued
Key Features
- Material Paper
- For Use With Mfr. No. 1TFX2
- Includes Micro Inner Liner
- Length 15 in
- Height 5 1/4 in
Product Information
- Brand Dayton
- MFR # 1UFP3
- Zoro # G1738983
- UPC # 190735147955
- Country of Origin Viet Nam
- Category Vacuum Bags
Dimensions
Length | 15 in |
Height | 5 1/4 in |
Width/Diameter | 3 in |
Details
Material | Paper |
Item | Vacuum Bag |
For Use With | Mfr. No. 1TFX2 |
Includes | Micro Inner Liner |
Bag Pickup Type | Dry |
Fits Vacuum Brand | Dayton |
Ply Count | 2-Ply |
Fits Vacuum Models | 1TFX2 |
Bag Product Grouping | Vacuum Bag |
Bag Material | Paper |
Bag Filtration Type | Standard |
Bag Reusability | Non-Reusable |
For Vacuum Type | Backpack Vacuum |
Description
Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 1TFX2, Bag Filtration Type Standard, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 5 1/4 in, Length 15 in, Width/Diameter 3 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.