Shop All Vacuum Bags
This Product is Discontinued
Dayton
Vacuum Bag, 2-ply, 15 to 22 gal., 5 PK (Discontinued)
Mfr # 1UG85
Zoro # G3021067
This Product is Discontinued
Key Features
- Bag Type 2-ply
- Size 15 to 22 gal.
- Length 42 in
- Height 18 1/2 in
- Bag Filtration Type Standard
Product Information
- Brand Dayton
- MFR # 1UG85
- Zoro # G3021067
- UPC # 190735147979
- Country of Origin Viet Nam
- Category Vacuum Bags
Dimensions
Size | 15 to 22 gal. |
Length | 42 in |
Height | 18 1/2 in |
Width/Diameter | 5 in |
Details
Bag Type | 2-ply |
Item | Vacuum Bag |
Bag Filtration Type | Standard |
Fits Vacuum Brand | Dayton |
Bag Material | Paper |
Bag Pickup Type | Dry |
Bag Product Grouping | Vacuum Bag |
Bag Reusability | Non-Reusable |
Ply Count | 2-Ply |
Fits Vacuum Models | 1UG91, 1VHF9, 1VHG1, 1VHG2, 1VHG4, 1VHG5, 1VHG7, 1VHG8, 20X608, 20X609, 22XJ46, 22XJ48, 22XJ50, 22XJ53, 22XJ55, 22XJ56, 22XJ57, 22XJ58, 22XJ60, 22XJ64, 3VE21, 3VE22, 3VE23, 4TB78, 4TB80, 4TB81, 4TB82, 4TB84, 4TB85, 4TB87, 4YE58, 4YE59, 4YE61, 4YE62, 4YE71, 4YE72, 4YE73, 5UMR0, 6AKY1, 6AKY4, 6AKZ0, 6AKZ1, 6Z095 |
For Vacuum Type | Shop Vacuum |
Description
Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 1UG91, 1VHF9, 1VHG1, 1VHG2, 1VHG4, 1VHG5, 1VHG7, 1VHG8, 20X608, 20X609, 22XJ46, 22XJ48, 22XJ50, 22XJ53, 22XJ55, 22XJ56, 22XJ57, 22XJ58, 22XJ60, 22XJ64, 3VE21, 3VE22, 3VE23, 4TB78, 4TB80, 4TB81, 4TB82, 4TB84, 4TB85, 4TB87, 4YE58, 4YE59, 4YE61, 4YE62, 4YE71, 4YE72, 4YE73, 5UMR0, 6AKY1, 6AKY4, 6AKZ0, 6AKZ1, 6Z095, Bag Filtration Type Standard, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.