Shop All Vacuum Bags
This Product is Discontinued
Dayton
Vacuum Bag, 2-ply, 10 to 14 gal., 5 PK (Discontinued)
Mfr # 3UP66
Zoro # G1881004
This Product is Discontinued
Key Features
- Bag Type 2-ply
- Size 10 to 14 gal.
- Height 15 in
- Length 40 in
- Width/Diameter 5 in
Product Information
- Brand Dayton
- MFR # 3UP66
- Zoro # G1881004
- UPC # 190735294345
- Country of Origin Viet Nam
- Category Vacuum Bags
Dimensions
Size | 10 to 14 gal. |
Height | 15 in |
Length | 40 in |
Width/Diameter | 5 in |
Details
Bag Type | 2-ply |
Item | Vacuum Bag |
Bag Reusability | Non-Reusable |
Fits Vacuum Models | 12Z214, 1VHG6, 20X606, 20X607, 22XJ47, 22XJ49, 22XJ54, 22XJ59, 22XJ63, 3UP73, 3UP74, 3VE20, 45UZ57, 4TB77, 4TB79, 4TB83, 4TB86, 4TR11, 4TR12, 4TR19, 4YE68, 4YE69, 4YE70, 6AKY0, 6AKY2, 6AKY3, 6AKY9, 6AKZ2 |
Bag Pickup Type | Dry |
Ply Count | 2-Ply |
Fits Vacuum Brand | Dayton |
Bag Filtration Type | Standard |
For Vacuum Type | Shop Vacuum |
Bag Material | Paper |
Bag Product Grouping | Vacuum Bag |
Description
Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 12Z214, 1VHG6, 20X606, 20X607, 22XJ47, 22XJ49, 22XJ54, 22XJ59, 22XJ63, 3UP73, 3UP74, 3VE20, 45UZ57, 4TB77, 4TB79, 4TB83, 4TB86, 4TR11, 4TR12, 4TR19, 4YE68, 4YE69, 4YE70, 6AKY0, 6AKY2, 6AKY3, 6AKY9, 6AKZ2, Bag Filtration Type Standard, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 15 in, Length 40 in, Width/Diameter 5 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.