Shop All Vacuum Bags
Dayton
Vacuum Bag, 13 To 18 Gal, 10 PK
Mfr # 19-0610
Zoro # G4327811
product price: $94.55
/pk 10, $9.46/ea
Free Shipping & Returns
$94.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Size 13 To 18 Gal
- For Use With For Use On 13 And 18 Gallon Units
- Length 31 in
Product Information
- Brand Dayton
- MFR # 19-0610
- Zoro # G4327811
- UPC # 190735156605
- Country of Origin China
- Category Vacuum Bags
Dimensions
Size | 13 To 18 Gal |
Length | 31 in |
Height | 11 3/4 in |
Width/Diameter | 4 in |
Details
Reusable | Non-reusable |
Material | Paper |
Item | Vacuum Bag |
For Use With | For Use On 13 And 18 Gallon Units |
Bag Reusability | Non-Reusable |
Bag Material | Paper |
Fits Vacuum Models | 20X606, 20X607, 20X608, 20X609 |
Ply Count | 1-Ply |
Bag Product Grouping | Vacuum Bag |
Fits Vacuum Brand | Dayton |
Bag Filtration Type | Standard |
For Vacuum Type | Canister Vacuum |
Bag Pickup Type | Dry |
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 20X606, 20X607, 20X608, 20X609, Bag Filtration Type Standard, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 11 3/4 in, Length 31 in, Width/Diameter 4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURFACE SHIELDS Floor Protection, 24 In. x 500 Ft., Green (FS24500)
- DRANO Dual Force Liquid Clog Remover 17 oz (14768)
- ORANGE SOL Orange Sol 21943 Black Jack; 12.6 oz.; Asphalt & Tar Remover (138102)
- WYPALL X70 Cloths, Center-Pull, 9 4/5 x 13 2/5, White, 275/Roll, PK3, 3PK (41702)
- DAYTON Vacuum Bag, 9 Gal, 5 PK (19-0222)
- DAYTON Vacuum Bags, 5 PK (61HW06)
- DAYTON Vacuum Bags, 5 PK (61HW15)
- DAYTON Vacuum Bags, 2 PK (61HW11)
- DAYTON Vacuum Bag, 2-ply, 10 PK (4JMU7)
- DAYTON Vacuum Bags, 5 PK (61HW07)
- METROVAC Vacuum Bag, 2-ply, Disposable, 13.00Lx1.00Hx6.00W In., 10 PK (120-024989)
- Dayton Vacuum Bags