Shop All Air Cleaners and Accessories
Dayton
UV Bulb, Replacement, For Use With 2HPE1
Mfr # 2KXN7
Zoro # G2326073
original price:
$24.45
42% off
new price: $14.09
/pk 2, $7.05/ea
$14.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- For Use With 2HPE1
- Shop By Closeouts
- Bulb Length 8 3/8 in
- Number of Bulbs 2
Product Information
- Brand Dayton
- MFR # 2KXN7
- Zoro # G2326073
- UPC # 190735221150
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Bulb Length | 8 3/8 in |
Bulb Wavelength | 254 nm |
Details
Item | UV Bulb |
Type | Replacement |
For Use With | 2HPE1 |
Shop By | Closeouts |
Number of Bulbs | 2 |
Bulb Wattage | 6 W |
Germicidal Efficiency | 99.99 % |
Compatible Manufacturer Model Number | 2HPE1 |
Bulb Rated Life | 8,000 hr |
Description
UV Bulb, Bulb Length 8 3/8 in, Compatible Grainger Part Number 2HPE1, Compatible Manufacturer Model Number 2HPE1, Number of Bulbs 2, Bulb Wattage 6 W, Bulb Rated Life 8,000 hr, Bulb Wavelength 254 nm, Germicidal Efficiency 99.99 Percent, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Universal Thermostat Guard, Silver, Aluminum (GRD10A-601)
- RHEEM Fp-02 Conversion Kit Lp (FP-02)
- MAURICE FRANKLIN LOU MINI LOUVER WHT 6"" (RLW-100 6)
- LEGEND VALVE 1" T-435 RADIATOR GATE VALVE (110-135)
- DAYTON Industrial Air Cleaner, 1800/1400/1000CFM (2HNR8)
- DAYTON Industrial Air Cleaner, 3000/2500/2000CFM (2HNR9)
- DAYTON UV Bulb, Replacement, For Use With 2KXN9 (2KXP1)
- DAYTON Portable Air Cleaner, HEPA, 41/68/197 CFM (2HPB1)
- DAYTON UV Bulb, Replacement, For Use With 2HPC4 (2HPC8)
- DAYTON Portable Air Cleaner, HEPA, UV, 36/47/57cfm (2HPE1)
- KOCH Filter, HEPA99.99, Galv, 12x12x12" (H61A3X1)
- Dayton Air Cleaners and Accessories