Shop All Air Cleaners and Accessories
Dayton
UV Bulb, Replacement, For Use With 2HPC4
Mfr # 2HPC8
Zoro # G3310395
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- For Use With 2HPC4
- Number of Bulbs 2
- Bulb Wavelength 254 nm
- Bulb Wattage 10 W
Product Information
- Brand Dayton
- MFR # 2HPC8
- Zoro # G3310395
- UPC # 190735220559
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Bulb Wavelength | 254 nm |
Bulb Length | 13 in |
Details
Item | UV Bulb |
Type | Replacement |
For Use With | 2HPC4 |
Number of Bulbs | 2 |
Bulb Wattage | 10 W |
Germicidal Efficiency | 99.99 % |
Bulb Rated Life | 8,000 hr |
Compatible Manufacturer Model Number | 2HPC4 |
Shop By | Closeouts |
Description
UV Bulb, Bulb Length 13 in, Compatible Grainger Part Number 2HPC4, Compatible Manufacturer Model Number 2HPC4, Number of Bulbs 2, Bulb Wattage 10 W, Bulb Rated Life 8,000 hr, Bulb Wavelength 254 nm, Germicidal Efficiency 99.99 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMIDIPAD REPLC WATER PAD 10-3/16"" (A35)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1/2 (VG1245AD)
- MAMAC Power Supply (PS-200-1-B-1-L)
- GOOGLE NEST Thermostat Power Connector for US Models White (GA02493-US)
- DAYTON Portable Air Cleaner, UV, 41/68/197 CFM (2HPB2)
- DAYTON Portable Air Cleaner, HEPA, 27/49/78 CFM (2HPB8)
- DAYTON Portable Air Cleaner, HEPA, UV, 36/47/57cfm (2HPE1)
- DAYTON Portable Air Cleaner, HEPA, 41/68/197 CFM (2HPB1)
- DAYTON Industrial Air Cleaner, 3000/2500/2000CFM (2HNR9)
- DAYTON Portable Air Cleaner, HEPA, 27/49/78 CFM (2HPB9)
- EXTRACT-ALL Industrial Air Scrub, 350cfm, 1Speed, Wht (987-UCA1-WH)
- Dayton Air Cleaners and Accessories