Shop All Spark Resistant Blowers
Dayton
Utility Exhaust Blower, 3/4" Shaft dia.
Mfr # 488V76
Zoro # G1608273
product price: $1,704.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,704.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. (In.) 11 1/8 in
- Dimension B (In.) 8 1/2 in
- Wheel Type Backward-Inclined
- Assembled/Unassembled Unassembled
Product Information
- Brand Dayton
- MFR # 488V76
- Zoro # G1608273
- UPC # 00194484299187
- Country of Origin United States
- Category Spark Resistant Blowers
Dimensions
Wheel Dia. (In.) | 11 1/8 in |
Dimension B (In.) | 8 1/2 in |
Dimension G (In.) | 11 5/32 in |
Dimension C (In.) | 15 1/2 in |
Dimension H (In.) | 11 31/64 in |
Shaft Dia. (In.) | 3/4 in |
Dimension K (In.) | 10 11/16 in |
Dimension J (In.) | 20 3/32 in |
Dimension A (In.) | 11 1/64 in |
Dimension F (In.) | 20 21/32 in |
Dimension N (In.) | 16 7/64 in |
Dimension E (In.) | 22 1/4 in |
Dimension M (In.) | 15 1/8 in |
Outlet Width | 9 3/4 in |
Manufacturer Warranty Length | 1 yr |
Wheel Diameter | 11 1/8 in |
Outlet Height | 10 5/8 in |
Overall Height | 9 3/4 in |
Overall Width | 25 1/4 in |
Shaft Diameter | 3/4 in |
Overall Depth | 20 1/8 in |
Inlet Diameter | 11 in |
Description
Utility Exhaust Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 11 1/8 in, Minimum Airflow 633 cfm, Maximum Airflow 1,851 cfm, Maximum Static Pressure 3 in wc, Maximum Inlet Air Temperature 300 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Wheel Material Aluminum, Housing Material Steel, Number of Inlets 1, Inlet Diameter 11 in, Outlet Shape Rectangular, Outlet Height 10 5/8 in, Outlet Width 9 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.