Shop All Spark Resistant Blowers
Dayton
Utility Exhaust Blower, 1" Shaft dia.
Mfr # 488V78
Zoro # G1608230
product price: $2,296.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,296.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. (In.) 13 1/2 in
- Assembled/Unassembled Unassembled
- Agency Compliance AMCA, UL
- Dimension G (In.) 14 21/64 in
Product Information
- Brand Dayton
- MFR # 488V78
- Zoro # G1608230
- UPC # 00194484299200
- Country of Origin United States
- Category Spark Resistant Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Dimension G (In.) | 14 21/64 in |
Dimension K (In.) | 12 19/32 in |
Dimension H (In.) | 14 39/64 in |
Dimension C (In.) | 16 3/4 in |
Dimension N (In.) | 17 11/16 in |
Dimension B (In.) | 10 57/64 in |
Dimension F (In.) | 22 49/64 in |
Dimension E (In.) | 24 3/4 in |
Dimension M (In.) | 16 5/8 in |
Dimension J (In.) | 25 35/64 in |
Dimension A (In.) | 14 11/64 in |
Shaft Dia. (In.) | 1 in |
Wheel Diameter | 13 1/2 in |
Inlet Diameter | 14 1/8 in |
Overall Height | 10 5/8 in |
Overall Depth | 25 1/2 in |
Overall Width | 27 3/8 in |
Manufacturer Warranty Length | 1 yr |
Outlet Height | 12 1/2 in |
Outlet Width | 10 5/8 in |
Shaft Diameter | 1 in |
Description
Utility Exhaust Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 13 1/2 in, Minimum Airflow 864 cfm, Maximum Airflow 3,911 cfm, Maximum Static Pressure 3 in wc, Maximum Inlet Air Temperature 300 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Wheel Material Aluminum, Housing Material Steel, Number of Inlets 1, Inlet Diameter 14 1/8 in, Outlet Shape Rectangular, Outlet Height 12 1/2 in, Outlet Width 10 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.