Shop All Pedestal Sump Pumps
Dayton
Upright Sump Pump, 1/3 HP
Mfr # 5URJ2
Zoro # G0966777
product price: $776.99
/ea
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 hp
- Switch Actuation Vertical Float
- Switch Electrical Connection Integral
- Body Material Stainless Steel
- Cord Length 8 ft
Product Information
- Brand Dayton
- MFR # 5URJ2
- Zoro # G0966777
- UPC # 190735352403
- Country of Origin China
- Category Pedestal Sump Pumps
Dimensions
Cord Length | 8 ft |
Base to Motor Height | 45" |
Height | 55" |
Diameter | 11" |
Cord Length - Pumps | 8 ft. |
Max. Diameter Solids | 7/16 in |
Max. Dia. Solids | 7/16" |
Base to Motor Height (In.) | 45 |
Min. Sump Pit Dia. | 18 in |
Cord Size | 16/3 |
Discharge Dia. | 1 1/2 in |
Overall Height | 55 in |
Body Dia. | 11 in |
Basket Dia. | 45 in |
Basin Dia. | 45 in |
Description
Sump Pump, HP 1/3 hp, Rated Voltage 120V AC, Hz 60, Phase - Pumps 1, Amps 4.0 A, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 4 in, On Point 11 in, Body Material Stainless Steel, Impeller Material Stainless Steel, Flow Rate @ 5 Ft. of Head 54.0 gpm, Flow Rate @ 10 Ft. of Head 44.0 gpm, Flow Rate @ 15 Ft. of Head 30.0 gpm, Max. Diameter Solids 7/16 in, Min. Sump Pit Dia. 18 in, Body Dia. 11 in, Overall Height 55 in, Basin Dia. 45 in, Discharge 1-1/4 in FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Straight Router Guide, # of Pieces 1 (199140-0)
- TACO Hydronic Circulating Pump, 1/20 hp, 110V/120V, 1 Phase, Flange Connection (VT2218-HY2-FC1A00)
- CAMPBELL Abs Well Seal, 6 In (PS6X1)
- BELL & GOSSETT Potable Circulating Pump, FNPT, 2/5HP (1BL068LF)
- DAYTON Upright Sump Pump, 1/2 HP (5URJ3)
- DAYTON Pump, Sump, 0.33 HP (4KU62)
- DAYTON Upright Sump Pump, 1/3 HP (5URJ0)
- DAYTON Upright Sump Pump, 1/3 HP (5URH9)
- DAYTON Pump, Sump, 0.50 HP (4KU61)
- DAYTON Upright Sump Pump, 1/2 HP (5URJ7)
- DAYTON Pump, Sump, 0.33 HP (4KU64)
- Dayton Pedestal Sump Pumps