Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Upblast Ventilator, Wheel 8-1/4 In, 115V
Mfr # 5DVN8
Zoro # G2651765
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 3
Product Information
- Brand Dayton
- MFR # 5DVN8
- Zoro # G2651765
- UPC # 190735342916
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 19 in x 19 in |
Dimension A | 19 in |
Overall Dia. | 18 3/8 in |
Base Length | 19 in |
Wheel Dia. | 8 1/4 in |
Dimension C | 13 1/2 in |
Overall Height | 15 1/4 in |
Dimension D | 11 3/8 in |
Base Square Size - Roof Ventilators | 19" x 19" |
Base Height | 1.8 in |
Base Width | 19 in |
Dimension B | 18 3/8 in |
Shaft Dia. Wheel End | 5/16 in |
Overall Width | 18 3/8 in |
Cutout Size | 14.5 in L x 14.5 in W |
Propeller Shaft Diameter | 3/8 in |
Housing Width | 18.4 in |
Cutout Length | 14.5 in |
Overall Diameter | 18 3/8 in |
Wheel Diameter | 8 1/4 in |
Overall Depth | 15 1/4 in |
Housing Length | 18.4 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Schools, Drive Type Direct Drive, For Air Type Clean Air, Base Diameter Not Applicable, Base Width 19 in, Base Length 19 in, Base Shape Square, Maximum Static Pressure 3/8 in wc, Exhaust Airflow @ 0.000 in SP 369 cfm, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/30 hp, Assembly Assembled, Number of Speeds 3, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Angle Flange Adapter, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 13 in W, 3-1/2" L, 13 in H (8040401848)
- GOODMAN Sensor Thermistor, .375 Clip, Blue (0130P00093)
- SUPCO Oval Run Capacitor, CR5X440 (CR5X440)
- DAYTON Guard Mounted Exhaust Fan, Blade 16" Dia. (484X54)
- DAYTON Downblast Vent, Direct Drive, 11 In (5DVT0)
- DAYTON Downblast Vent, Direct Drive, 11 In, Hz: 60 (16D535)
- DAYTON Downblast Vent, Direct Drive, 13-1/4 In (5DVT3)
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW66)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7AX19)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR8)
- DAYTON Upblast Ventilator, Wheel 13-1/4 In, 115V (4HZ44)
- Dayton Direct Drive Centrifugal Exhaust Ventilators