Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Upblast Ventilator, Wheel 13-1/4 In, 115V
Mfr # 48C181
Zoro # G6775361
product price: $1,341.99
/ea
Free Shipping & Returns
$1,341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof
Product Information
- Brand Dayton
- MFR # 48C181
- Zoro # G6775361
- UPC # 190735320242
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 19 in x 19 in |
Recommended Damper Size (In.) | 12 x 12 |
Shaft Dia. Wheel End | 5/8 in |
Base Height | 1.8 in |
Overall Dia. | 24 7/8 in |
Dimension D | 17 3/8 in |
Base Width | 19 in |
Wheel Dia. | 13 1/4 in |
Overall Height | 30 in |
Dimension C | 28 1/4 in |
Dimension B | 24 7/8 in |
Base Square Size - Roof Ventilators | 19" x 19" |
Base Length | 19 in |
Dimension A | 19 in |
Overall Width | 24 7/8 in |
Damper Size | 12 x 12 in |
Wheel Diameter | 13 1/4 in |
Propeller Shaft Diameter | 5/8 in |
Housing Length | 24.9 in |
Overall Depth | 30 in |
Housing Width | 24.9 in |
Cutout Length | 14.5 in |
Overall Diameter | 24 7/8 in |
Cutout Size | 14.5 in L x 14.5 in W |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Direct Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 19 in, Base Length 19 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 2,366 cfm, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 3/4 hp, Assembly Assembled, Number of Speeds Variable, Housing Material Aluminum, Wheel Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 460V, 3-Phase, 1 HP, 1140 rpm (HD52AZ461)
- AIR HANDLER Fiberglass Air Filter, 22x22x1", MERV 5 (5C462)
- THERNLUND Hs1 Power Venter For Oil Or Gas (HS1)
- RANCO Control, Cycle (A22-2451)
- DAYTON Downblast Vent, Direct Drive, 10-1/2 In (4YC66)
- DAYTON Downblast Less Drive Package, 13-3/4In (16D541)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7AX19)
- DAYTON Downblast Vent, Direct Drive, 11 In, Hz: 60 (16D535)
- DAYTON Downblast Vent, Direct Drive, 14-3/4 In (5DVT4)
- DAYTON Downblast Vent, Direct Drive, 18-1/2 In (6KWK7)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (4HZ40)
- Dayton Direct Drive Centrifugal Exhaust Ventilators