Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Upblast Ventilator, Wheel 11 In, 115V
Mfr # 5DVP6
Zoro # G2489444
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 3
Product Information
- Brand Dayton
- MFR # 5DVP6
- Zoro # G2489444
- UPC # 190735342992
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 19 in x 19 in |
Overall Height | 15 1/8 in |
Recommended Damper Size (In.) | 9 1/2 x 9 1/2 |
Dimension D | 13 3/8 in |
Base Width | 19 in |
Dimension B | 21 in |
Overall Dia. | 21 in |
Base Height | 1.8 in |
Dimension C | 15 1/4 in |
Dimension A | 19 in |
Base Square Size - Roof Ventilators | 19" x 19" |
Wheel Dia. | 11 in |
Base Length | 19 in |
Shaft Dia. Wheel End | 1/2 in |
Overall Width | 21 in |
Housing Width | 21 in |
Cutout Size | 14.5 in L x 14.5 in W |
Cutout Length | 14.5 in |
Propeller Shaft Diameter | 1/2 in |
Overall Diameter | 21 in |
Damper Size | 10 x 10 in |
Overall Depth | 17 in |
Wheel Diameter | 11 in |
Housing Length | 21 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Schools, Drive Type Direct Drive, For Air Type Clean Air, Base Diameter Not Applicable, Base Width 19 in, Base Length 19 in, Base Shape Square, Maximum Static Pressure 5/8 in wc, Exhaust Airflow @ 0.000 in SP 1,049 cfm, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/8 hp, Assembly Assembled, Number of Speeds 3, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOLDFRONT 12000 BTU 208230V Through the Wall Air Conditioner with 10600 BTU Heater with Remote (WTC12001W)
- ZORO SELECT Evacuation/Core Removal w/Core Storage (4PDJ5)
- ALL-FILTERS 10x10x2 MERV 13 Pleated AC Furnace Air Filter, 4PK (10102.13 4PK)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A156)
- DAYTON Aluminum 16.5"D, 31.5"H Roof Fan w.Motor (56MW72)
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW67)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7AX22)
- DAYTON Upblast Ventilator, Wheel 13-1/4 In, 115V (48C181)
- DAYTON Downblast Vent, Direct Drive, 11 In (6KWK5)
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW66)
- DAYTON Downblast Vent, Direct Drive, 16-3/4 In (4YC73)
- Dayton Direct Drive Centrifugal Exhaust Ventilators