Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Ventilator, 36 In, 208-230/460V
Mfr # 7A722
Zoro # G1956762
Item requires special delivery charges. A $565.00 per item surcharge will be applied.
$4,795.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 7A722
- Zoro # G1956762
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 46 in x 46 in |
Shaft Dia. Wheel End | 1 1/4 in |
Dimension D | 29 7/16 in |
Base Length | 46 in |
Overall Dia. | 58 5/8 in |
Recommended Damper Size (In.) | 39 x 39 |
Dimension A | 46 in |
Base Width | 46 in |
Base Height | 1.8 in |
Dimension C | 44 5/8 in |
Dimension B | 58 5/8 in |
Overall Height | 46 3/8 in |
Wheel Dia. | 36 in |
Base Square Size - Roof Ventilators | 46" x 46" |
Wheel Diameter | 36 in |
Damper Size | 39 x 39 in |
Housing Length | 58.6 in |
Propeller Shaft Diameter | 1 1/4 in |
Overall Diameter | 58 5/8 in |
Housing Width | 58.6 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 46 in, Base Length 46 in, Base Shape Square, Maximum Static Pressure 7/8 in wc, Exhaust Airflow @ 0.000 in SP 13,621 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Filter (3285910)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Classic Blue (4/Bag) (LVSL0004CB)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x25"x2" (286-160-250)
- KOCH FILTER 18x24x4 High Capacity Pleated Air Filter, MERV 8 (102-701-027)
- DAYTON Downblast Vent, Belt Drive, 11 In (7A549)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7AE91)
- DAYTON Upblast Less Drive Package, 13-1/4 In (4YY15)
- DAYTON Aluminum 43"Dia, 35.6"H Roof Fan w.Motor (56JP11)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (2RB64)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7AT18)
- CANARM Upblast Exhauster, 1 Phase, 1/12 hp (ALX090UD)
- Dayton Belt Drive Centrifugal Exhaust Vents