Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Ventilator, 36 In, 208-230/460V
Mfr # 7A720
Zoro # G2675041
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,774.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 7A720
- Zoro # G2675041
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 46 in x 46 in |
Base Height | 1.8 in |
Dimension D | 29 7/16 in |
Dimension B | 58 5/8 in |
Dimension C | 44 5/8 in |
Wheel Dia. | 36 in |
Overall Dia. | 58 5/8 in |
Recommended Damper Size (In.) | 39 x 39 |
Shaft Dia. Wheel End | 1 1/4 in |
Base Width | 46 in |
Base Square Size - Roof Ventilators | 46" x 46" |
Overall Height | 46 3/8 in |
Dimension A | 46 in |
Base Length | 46 in |
Overall Diameter | 58 5/8 in |
Housing Length | 58.6 in |
Damper Size | 39 x 39 in |
Housing Width | 58.6 in |
Wheel Diameter | 36 in |
Propeller Shaft Diameter | 1 1/4 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 46 in, Base Length 46 in, Base Shape Square, Maximum Static Pressure 1/2 in wc, Exhaust Airflow @ 0.000 in SP 10,789 cfm, Nameplate Voltage 208-220/440V AC, Phase 3, Motor Horsepower 1 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 14 X 25 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101425)
- AMERI-VENT Adjustable Gas Vent, 5" Dia. (5EAL)
- WESTPOINTE Westpointe FT30-8HC 12 in. 3 Speed Table Fan (145341)
- SEALED UNIT PARTS CO Defrost Control Time Initiated, Temperature or Pressure Terminated (S814520)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7AE94)
- DAYTON Upblast Vent, 13-1/4 In, 208-230/460V (7AT04)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (2RB64)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56JN91)
- DAYTON Upblast Vent, 18-1/2 In, 115/208-230V (7AT27)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7A635)
- DAYTON Sq Alu 22"L, 22"W Roof/Wall Exhst Fan (56MW60)
- Dayton Belt Drive Centrifugal Exhaust Vents