Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Ventilator, 21-1/4 In, 115/230V
Mfr # 7A634
Zoro # G3422684
product price: $1,492.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,492.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 7A634
- Zoro # G3422684
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Dimension B | 35 3/8 in |
Dimension A | 30 in |
Recommended Damper Size (In.) | 23 x 23 |
Dimension C | 34 3/4 in |
Shaft Dia. Wheel End | 3/4 in |
Base Height | 1.8 in |
Wheel Dia. | 21 1/4 in |
Base Length | 30 in |
Overall Height | 36 1/2 in |
Overall Dia. | 35 3/8 in |
Base Square Size - Roof Ventilators | 30" x 30" |
Dimension D | 21 in |
Base Width | 30 in |
Housing Length | 35.4 in |
Damper Size | 23 x 23 in |
Overall Diameter | 35 3/8 in |
Propeller Shaft Diameter | 3/4 in |
Wheel Diameter | 21 1/4 in |
Housing Width | 35.4 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 30 in, Base Length 30 in, Base Shape Square, Maximum Static Pressure 7/8 in wc, Exhaust Airflow @ 0.000 in SP 4,922 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 3/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRI-EAZ Air Scrubber, 115V, 17"x26 (125105)
- SIEMENS Ea Relay Panel Mount 120V (3TX7131-4CF13)
- GOODMAN Propeller, 20 in., CCW (0150M00012S)
- BROAN Roof Cap With Built In Damper, 6" Round Duct, Black (634M)
- DAYTON Upblast Ventilator, 21-1/4 In, 115/230V (7AT36)
- DAYTON Aluminum 35.4"Dia, 32"H Roof Fan w.Motor (56JP05)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A566)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A658)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V (7A615)
- DAYTON Upblast Ventilator, 30-1/2 In, 115/230V (7A645)
- DAYTON Upblast Ventilator, 21-1/4 In, 115/230V (7YR24)
- Dayton Belt Drive Centrifugal Exhaust Vents