Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 30-1/2 In, 208-230/460V
Mfr # 7AT77
Zoro # G0714953
product price: $2,880.99
/ea
Free Shipping & Returns
$2,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 7AT77
- Zoro # G0714953
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 38 3/8 in dia |
Dimension C | 40 in |
Overall Dia. | 50 in |
Shaft Dia. Wheel End | 1 in |
Dimension E | 35 3/4 in |
Overall Height | 40 in |
Dimension A | 38 3/8 in |
Dimension D | 29 1/4 in |
Base Square Size - Roof Ventilators | 38-3/8" dia. |
Wheel Dia. | 30 1/2 in |
Recommended Damper Size (In.) | 25 x 25 |
Dimension B | 50 in |
Wheel Diameter | 30 1/2 in |
Damper Size | 25 x 25 in |
Propeller Shaft Diameter | 1 in |
Overall Diameter | 50 in |
Housing Width | 50 in |
Base Diameter | 38 3/8 in |
Housing Length | 50 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 38 3/8 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 2 in wc, Exhaust Airflow @ 0.000 in SP 14,727 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 5 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Humidifier 5, 1 Phase, 220/277 (127849P1)
- TJERNLUND PRODUCTS Ducting Kit, For Use With 6KXZ0 (DT2-6)
- MARADYNE Short Water Hose, Y Connector, 5/8"-3/4" (1906)
- ALL-FILTERS 20X25X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (20252.8 4PK)
- DAYTON Severe Duty Vent, 16-1/2 In, 115/230V (7YR49)
- DAYTON Severe Duty Vent, 21-1/4 In, 115/208-230V (7YR62)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7A577)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7YR15)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7M7U4)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56MW65)
- DAYTON Aluminum "Dia, 30.4"H Roof Fan w.Motor (56JN86)
- Dayton Belt Drive Centrifugal Exhaust Vents