Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 30-1/2 In, 208-230/460V
Mfr # 7A717
Zoro # G0579887
product price: $3,280.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,280.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 7A717
- Zoro # G0579887
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 42 in x 42 in |
Wheel Dia. | 30 1/2 in |
Dimension A | 42 in |
Dimension B | 50 in |
Dimension C | 40 in |
Overall Height | 41 3/4 in |
Base Length | 42 in |
Recommended Damper Size (In.) | 35 x 35 |
Shaft Dia. Wheel End | 1 in |
Dimension D | 29 1/4 in |
Base Square Size - Roof Ventilators | 42" x 42" |
Base Height | 1.8 in |
Base Width | 42 in |
Overall Dia. | 50 in |
Overall Diameter | 50 in |
Damper Size | 35 x 35 in |
Housing Width | 50 in |
Propeller Shaft Diameter | 1 in |
Wheel Diameter | 30 1/2 in |
Housing Length | 50 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 42 in, Base Length 42 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 12,449 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE TIME Leisure Time 12009 Vent Pillow - 14 in. x 14 in. x 3 in. (12009)
- HONEYWELL V2040Asl20 Thermostatic Valve (V2040ASL20)
- EMERSON FLOW CONTROLS Amg 120V-240V Coil (057343)
- WATTS Backflow Relief Valve, 30 psi, 1300000Btu (0382570)
- DAYTON Upblast Less Drive Package, 36 In (4YY22)
- DAYTON Downblast Vent, Direct Drive, 18-1/2 In (48C192)
- DAYTON Aluminum 36"Dia, 30.4"H Roof Fan w.Motor (56JP07)
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V (7A716)
- DAYTON Downblast Vent, Belt Drive, 11 In (7AF08)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7YR11)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7A621)
- Dayton Belt Drive Centrifugal Exhaust Vents