Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 24-1/2 In, 208-230/460V
Mfr # 7A709
Zoro # G0411275
product price: $1,853.99
/ea
Free Shipping & Returns
$1,853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 7A709
- Zoro # G0411275
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 34 in x 34 in |
Base Length | 34 in |
Dimension B | 42 3/4 in |
Dimension C | 39 1/2 in |
Base Height | 1.8 in |
Base Width | 34 in |
Dimension A | 34 in |
Dimension D | 25 1/2 in |
Recommended Damper Size (In.) | 27 x 27 |
Overall Height | 41 1/4 in |
Shaft Dia. Wheel End | 1 in |
Base Square Size - Roof Ventilators | 34" x 34" |
Overall Dia. | 42 3/4 in |
Wheel Dia. | 24 1/2 in |
Propeller Shaft Diameter | 1 in |
Housing Width | 42.8 in |
Damper Size | 27 x 27 in |
Wheel Diameter | 24 1/2 in |
Housing Length | 42.8 in |
Overall Diameter | 42 3/4 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 34 in, Base Length 34 in, Base Shape Square, Maximum Static Pressure 7/8 in wc, Exhaust Airflow @ 0.000 in SP 6,663 cfm, Nameplate Voltage 208-220/440V AC, Phase 3, Motor Horsepower 1 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RW BECKETT Electronic Igniter-Wayne W/Adapter Plate (51836U)
- ILIVING Super Turbo High Velocity 20 in. Floor Fan, 7500CFM, 225-Watt Motor (ILG8F21)
- DURAVENT 4" BVENT 90 Degrees Adj Elbow (4BVL90)
- CRATHCO Heavy Valve O-Ring (290-00178)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7A673)
- DAYTON Aluminum 35.4"Dia, 32"H Roof Fan w.Motor (56JP05)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AX64)
- DAYTON Downblast Vent, Belt Drive, 11 In, Hz: 60 (2RB61)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7YR26)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7AT24)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7A695)
- Dayton Belt Drive Centrifugal Exhaust Vents