Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 21-1/4 In, 208-230/460V
Mfr # 7YR21
Zoro # G2601182
Free Shipping & Returns
$1,658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 7YR21
- Zoro # G2601182
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Base Height | 1.8 in |
Recommended Damper Size (In.) | 23 x 23 |
Dimension A | 30 in |
Wheel Dia. | 21 1/4 in |
Overall Dia. | 35 3/8 in |
Shaft Dia. Wheel End | 1 in |
Dimension C | 34 3/4 in |
Base Width | 30 in |
Dimension B | 35 3/8 in |
Base Length | 30 in |
Base Square Size - Roof Ventilators | 30" x 30" |
Overall Height | 35 1/2 in |
Dimension D | 21 in |
Damper Size | 23 x 23 in |
Housing Width | 35.4 in |
Housing Length | 35.4 in |
Overall Diameter | 35 3/8 in |
Wheel Diameter | 21 1/4 in |
Propeller Shaft Diameter | 1 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 30 in, Base Length 30 in, Base Shape Square, Maximum Static Pressure 1 in wc, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Zone Valve, 2W, N/C, 24V, On/Off, End Switch (VT2343G13A02A0F)
- PERFECT AIRE 35-Pint ENERGY STAR Dehumidifier With Continuous Drainage, Ultra-Quiet Operation (3PFD35-2)
- TRANE Programmable Zone Sensor (SEN1577)
- ALLEGRO INDUSTRIES Blower Ducting, 15 ft., Black/Yellow (9550-15)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7YR13)
- DAYTON Severe Duty Vent, 21-1/4 In, 208-230/460V (7YR79)
- DAYTON Upblast Ventilator, 21-1/4 In, 115/230V (7A636)
- DAYTON Upblast Ventilator, 11 In, 115/208/230V (20FT09)
- DAYTON Hzd. Loc. Vent, 18-1/2 In, 115/208-230V (7HY61)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A701)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7AF19)
- Dayton Belt Drive Centrifugal Exhaust Vents