Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 21-1/4 In, 115/208-230V
Mfr # 7YR19
Zoro # G2192145
product price: $1,532.99
/ea
Free Shipping & Returns
$1,532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 7YR19
- Zoro # G2192145
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Shaft Dia. Wheel End | 1 in |
Base Height | 1.8 in |
Base Width | 30 in |
Dimension B | 35 3/8 in |
Dimension D | 21 in |
Base Square Size - Roof Ventilators | 30" x 30" |
Overall Height | 35 1/2 in |
Overall Dia. | 35 3/8 in |
Base Length | 30 in |
Dimension A | 30 in |
Recommended Damper Size (In.) | 23 x 23 |
Wheel Dia. | 21 1/4 in |
Dimension C | 34 3/4 in |
Wheel Diameter | 21 1/4 in |
Housing Length | 35.4 in |
Propeller Shaft Diameter | 1 in |
Housing Width | 35.4 in |
Overall Diameter | 35 3/8 in |
Damper Size | 23 x 23 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 30 in, Base Length 30 in, Base Shape Square, Maximum Static Pressure 7/8 in wc, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 50A55-843 Universal Intergrated (50A55-843)
- ZORO SELECT Relay, Magnetic, SPST, Coil 240V (5MMA4)
- ETERNABOND Copper Flashing, 2in x 25ft (CF-2-25R)
- JET Air Filter, 1 x 11.5 x 24 In, For 42W822 (708733)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7AU78)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A656)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7A577)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7A692)
- DAYTON Downblast Less Drive Package, 14-3/4In (4YU95)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7A620)
- DAYTON Downblast Vent, Belt Drive, 11 In (2RB60)
- Dayton Belt Drive Centrifugal Exhaust Vents