Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 21-1/4 In, 115/208-230V
Mfr # 7AT38
Zoro # G0543164
product price: $1,395.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,395.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 7AT38
- Zoro # G0543164
- UPC # 00190735342855
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 27 3/4 in dia |
Dimension C | 34 3/4 in |
Dimension D | 21 in |
Dimension E | 25 in |
Base Square Size - Roof Ventilators | 27-3/4" dia. |
Dimension A | 27 3/4 in |
Dimension B | 35 3/8 in |
Recommended Damper Size (In.) | 17 x 17 |
Shaft Dia. Wheel End | 3/4 in |
Wheel Dia. | 21 1/4 in |
Overall Dia. | 35 3/8 in |
Overall Height | 34 3/4 in |
Base Diameter | 27 3/4 in |
Housing Width | 35.4 in |
Propeller Shaft Diameter | 3/4 in |
Wheel Diameter | 21 1/4 in |
Overall Diameter | 35 3/8 in |
Damper Size | 17 x 17 in |
Housing Length | 35.4 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 27 3/4 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 5,400 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electric Heating Cable, 240VAC, 250 ft Length (13R083)
- 5-2-1 COMPRESSOR SAVER Hard Start Kit, Potential Relay, Start Capacitor, 35 Contact Rating (Amps), 208 to 240 Volts (CSRU1)
- TSURUMI Flange 2 In. (048-274-18)
- AIR HANDLER 10x47x1 Synthetic Pleated Air Filter, MERV 8 (54FE90)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A699)
- DAYTON Upblast Ventilator, 21-1/4 In, 115/230V (7YR24)
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V (7A714)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A566)
- DAYTON Upblast Less Drive Package, 11-1/4 In (2RB65)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7A560)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7YR14)
- Dayton Belt Drive Centrifugal Exhaust Vents