Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 18-1/2 In, 115/208-230V
Mfr # 7A627
Zoro # G1162673
product price: $1,240.99
/ea
Free Shipping & Returns
$1,240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 7A627
- Zoro # G1162673
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Base Square Size - Roof Ventilators | 30" x 30" |
Dimension A | 30 in |
Recommended Damper Size (In.) | 23 x 23 |
Dimension D | 21 in |
Wheel Dia. | 18 1/2 in |
Dimension B | 35 3/8 in |
Overall Dia. | 35 3/8 in |
Base Width | 30 in |
Overall Height | 36 1/2 in |
Base Length | 30 in |
Dimension C | 34 3/4 in |
Shaft Dia. Wheel End | 3/4 in |
Base Height | 1.8 in |
Housing Width | 35.4 in |
Damper Size | 23 x 23 in |
Overall Diameter | 35 3/8 in |
Housing Length | 35.4 in |
Wheel Diameter | 18 1/2 in |
Propeller Shaft Diameter | 3/4 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 30 in, Base Length 30 in, Base Shape Square, Maximum Static Pressure 5/8 in wc, Exhaust Airflow @ 0.000 in SP 3,098 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG 75W15 102857-08 Board Mount (75W15)
- PARKER Service/Shut Off Valve, 5/8 In, Copper (QL171R-10-10)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 300 (6UED0)
- REZNOR Motor, 115V, 1/20 HP, 1050 rpm (55680)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A565)
- DAYTON Aluminum 21.25"D, 30.4"H Roof Fan w.Motor (56JN90)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7A662)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7A705)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7A594)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (3GY69)
- DAYTON Upblast Ventilator, 24-1/2 In, 115/230V (7AT58)
- Dayton Belt Drive Centrifugal Exhaust Vents