Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 14-3/4 In, 208-230/460V
Mfr # 7A691
Zoro # G1625215
product price: $1,263.99
/ea
Free Shipping & Returns
$1,263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 7A691
- Zoro # G1625215
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Dimension A | 26 in |
Dimension B | 28 7/8 in |
Base Height | 1.8 in |
Overall Height | 28 1/8 in |
Recommended Damper Size (In.) | 19 x 19 |
Wheel Dia. | 14 3/4 in |
Dimension C | 26 3/8 in |
Shaft Dia. Wheel End | 3/4 in |
Base Square Size - Roof Ventilators | 26" x 26" |
Base Length | 26 in |
Dimension D | 19 3/8 in |
Base Width | 26 in |
Overall Dia. | 28 7/8 in |
Damper Size | 19 x 19 in |
Propeller Shaft Diameter | 3/4 in |
Wheel Diameter | 14 3/4 in |
Housing Width | 28.9 in |
Housing Length | 28.9 in |
Overall Diameter | 28 7/8 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 2,518 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 1075/1045W, 1"W x 20'L (BS0101200L)
- PATTERSON Wall Mounting Bracket, Steel (CW BLUE)
- BROAN Replacement Motor (97009317)
- ARM & HAMMER Pleated Air Filter, 14" x 25" x 1", 4 Pack (KA14X25X1_4)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7AF02)
- DAYTON Aluminum 36"Dia, 30.4"H Roof Fan w.Motor (56JP07)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7AT18)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AF04)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7M7U5)
- DAYTON Sq Alu 30"L, 30"W Roof/Wall Exhst Fan (56JN94)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7AT38)
- Dayton Belt Drive Centrifugal Exhaust Vents