Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 14-3/4 In, 115/208-230V
Mfr # 7M7U4
Zoro # G1777772
product price: $1,612.99
/ea
Free Shipping & Returns
$1,612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 7M7U4
- Zoro # G1777772
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Dimension D | 19 3/8 in |
Base Square Size - Roof Ventilators | 26" x 26" |
Dimension B | 28 7/8 in |
Base Height | 1.8 in |
Base Width | 26 in |
Dimension C | 26 3/8 in |
Recommended Damper Size (In.) | 19 x 19 |
Dimension A | 26 in |
Base Length | 26 in |
Overall Dia. | 28 7/8 in |
Shaft Dia. Wheel End | 3/4 in |
Overall Height | 28 1/8 in |
Wheel Dia. | 14 3/4 in |
Overall Diameter | 28 7/8 in |
Housing Length | 28.9 in |
Propeller Shaft Diameter | 3/4 in |
Damper Size | 19 x 19 in |
Housing Width | 28.9 in |
Wheel Diameter | 14 3/4 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 2 3/4 in wc, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 3/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX AIR Ceiling, Wall Bathroom Fan, Ventilation Fan, Exhaust Fan, 70 cfm, 4 in. Duct Dia., 120 V, No (NX704)
- AMERI-VENT Cap Vent Round 6In 3-Wall (6HS-RCS)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 1398/1776 BtuH (N170216G010)
- AIR HANDLER 16x25x5 Electrostatic Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT15)
- DAYTON Upblast Vent, 12-1/2 In, 208-230/460V (7AR92)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (3GY71)
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V (7A717)
- DAYTON Upblast Less Drive Package, 11-1/4 In (4YY14)
- DAYTON Upblast Vent, 13-1/4 In, 208-230/460V (7AT04)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7AF09)
- DAYTON Upblast Ventilator, 21-1/4 In, 115/230V (7A636)
- Dayton Belt Drive Centrifugal Exhaust Vents