Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 14-3/4 In, 115/208-230V
Mfr # 7M7U1
Zoro # G0947624
product price: $1,441.99
/ea
Free Shipping & Returns
$1,441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 7M7U1
- Zoro # G0947624
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Dimension B | 28 7/8 in |
Base Length | 26 in |
Dimension D | 19 3/8 in |
Wheel Dia. | 14 3/4 in |
Overall Height | 28 1/8 in |
Overall Dia. | 28 7/8 in |
Base Width | 26 in |
Base Height | 1.8 in |
Recommended Damper Size (In.) | 19 x 19 |
Shaft Dia. Wheel End | 3/4 in |
Dimension A | 26 in |
Dimension C | 26 3/8 in |
Base Square Size - Roof Ventilators | 26" x 26" |
Wheel Diameter | 14 3/4 in |
Housing Width | 28.9 in |
Overall Diameter | 28 7/8 in |
Damper Size | 19 x 19 in |
Housing Length | 28.9 in |
Propeller Shaft Diameter | 3/4 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Refrigerant Evacuation Pump, 1/2 hp (93790)
- RANCO Pressure Switch, Low Pressure App, Auto Reset, 25psi Open, 50psi Close (RHS-2550)
- DAYTON Neoprene Ring (991220)
- FENWAL Ignition Board (35-605939-337)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7YR29)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A656)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7A555)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V, Motor HP: 1 (7A626)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7A560)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (3GY68)
- DAYTON Aluminum 36"Dia, 30.4"H Roof Fan w.Motor (56JP07)
- Dayton Belt Drive Centrifugal Exhaust Vents