Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Upblast Vent, 14-3/4 In, 115/208-230V
Mfr # 7AX08
Zoro # G2584528
product price: $1,348.99
/ea
Free Shipping & Returns
$1,348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 7AX08
- Zoro # G2584528
- UPC # 00194484311704
- Country of Origin Multiple
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Wheel Dia. | 14 3/4 in |
Overall Dia. | 28 7/8 in |
Dimension A | 22 in |
Dimension C | 26 3/8 in |
Base Length | 22 in |
Base Width | 22 in |
Dimension D | 19 3/8 in |
Recommended Damper Size (In.) | 15 x 15 |
Overall Height | 28 1/8 in |
Base Height | 1.8 in |
Dimension B | 28 7/8 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Shaft Dia. Wheel End | 3/4 in |
Wheel Diameter | 14 3/4 in |
Overall Diameter | 28 7/8 in |
Housing Width | 28.9 in |
Damper Size | 15 x 15 in |
Propeller Shaft Diameter | 3/4 in |
Housing Length | 28.9 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 22 in, Base Length 22 in, Base Shape Square, Maximum Static Pressure 3/4 in wc, Exhaust Airflow @ 0.000 in SP 2,001 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Flue Brush, Dia 4-1/2, 1/4 MNPT, 7-1/2 In L (3EDJ1)
- HONEYWELL F76S1056 2" Water Filter With (F76S1056)
- RW BECKETT 4Inch Gasket For 4Nu98 (31653)
- MEDIFY AIR Replacement filter for MA-14 (MA-14R-1)
- DAYTON Downblast Less Drive Package, 13-3/4In (16D541)
- DAYTON Exhaust Ventilator, 24 In, 208-230/460 V (6KWN9)
- DAYTON Downblast Vent, Direct Drive, 14-3/4 In (5DVT4)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In, Motor HP: 1/2 (16D537)
- DAYTON Upblast Ventilator, 12-1/2 In, 115/230V (5DVP8)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In, Dimension D: 4 in (16D531)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7AX22)
- Dayton Direct Drive Centrifugal Exhaust Ventilators