Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 14-3/4 In, 115/208-230V
Mfr # 7AT07
Zoro # G0788051
product price: $995.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$995.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 7AT07
- Zoro # G0788051
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 1/8 in dia |
Dimension E | 19 3/8 in |
Dimension A | 22 1/8 in |
Recommended Damper Size (In.) | 15 x 15 |
Dimension B | 28 7/8 in |
Shaft Dia. Wheel End | 3/4 in |
Overall Dia. | 28 7/8 in |
Wheel Dia. | 14 3/4 in |
Dimension D | 19 3/8 in |
Overall Height | 26 3/8 in |
Base Square Size - Roof Ventilators | 22-1/8" dia. |
Dimension C | 26 3/8 in |
Damper Size | 15 x 15 in |
Housing Length | 28.9 in |
Base Diameter | 22 1/8 in |
Wheel Diameter | 14 3/4 in |
Propeller Shaft Diameter | 3/4 in |
Housing Width | 28.9 in |
Overall Diameter | 28 7/8 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 22 1/8 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 2,518 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUNO Filter Head With Valve (VH3-NPT)
- SUNSTAR Natural Gas Heater Infrared Ceramic, 100000 Btu (SG10-N)
- NOR EAST CONTROLS V5013C1035 5" Flanged 3 Way (V5013C1035)
- YORK SOURCE1 Board Cntrl Kit Simplici Ty 1A 2 Stg CH (S1-33109150002)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (2RB63)
- DAYTON Downblast Vent, Belt Drive, 11 In (7A549)
- DAYTON Hzd. Loc. Vent, 16-1/2 In, 230/460V (7HY59)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V, RPM: 1645 (1MBE8)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AF04)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (3ATT8)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7A704)
- Dayton Belt Drive Centrifugal Exhaust Vents