Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 13-1/4 In, 115/208-230V
Mfr # 7A615
Zoro # G1118704
product price: $1,254.99
/ea
Free Shipping & Returns
$1,254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 7A615
- Zoro # G1118704
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Base Width | 22 in |
Base Height | 1.8 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Shaft Dia. Wheel End | 3/4 in |
Overall Height | 26 7/8 in |
Base Length | 22 in |
Dimension A | 22 in |
Dimension B | 24 7/8 in |
Recommended Damper Size (In.) | 15 x 15 |
Dimension D | 17 3/8 in |
Dimension C | 25 1/8 in |
Overall Dia. | 24 7/8 in |
Wheel Dia. | 13 1/4 in |
Propeller Shaft Diameter | 3/4 in |
Housing Length | 24.9 in |
Housing Width | 24.9 in |
Wheel Diameter | 13 1/4 in |
Overall Diameter | 24 7/8 in |
Damper Size | 15 x 15 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 22 in, Base Length 22 in, Base Shape Square, Maximum Static Pressure 7/8 in wc, Exhaust Airflow @ 0.000 in SP 1,790 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Louver Damper, Adjustable, 36H x 36W (20UA26)
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F (1E2B9)
- ZORO SELECT 6 to 14 in Square Perforated Ceiling Tile Diffuser, White (4JRL2)
- LIEBERT AIR FLOW SENSING SWITCH OPEN (172296P1)
- DAYTON Downblast Vent, Belt Drive, 11 In (7AF08)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7YR22)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A563)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7A654)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7A574)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7A635)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7A703)
- Dayton Belt Drive Centrifugal Exhaust Vents